
B33 Series Direct Thermal Printable Removable Paper Lbls 5 in H x 3 in W WT 325/RL
Mfr # B33-331-816
Zoro # G008583045
product price:Â $50.15
/eaKey Features
Application
Warehouse Marking;General Identification;Inventory and Inspection Labeling;General Identification
Width
3 in
Height
5 in
Includes
Cartridge of 325 Labels
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B33-331-816
Zoro #
G008583045
UPC #
888434556900
Country of Origin
Mexico
Dimensions
Width
3 in
Height
5 in
Label Maker Tape Thickness
0.004 in
Size
5 in H x 3 in W
Details
Item
Label
Application
Warehouse Marking;General Identification;Inventory and Inspection Labeling;General Identification
Includes
Cartridge of 325 Labels
Color
White
Label Maker Tape Finish
Matte
Material
Direct Thermal Paper
Description
B-816 material is a direct thermal printable, white topcoated paper material with a removable acrylic adhesive. Intended for use in applications such as warehouse/industrial ID, general label ID and government asset tracking. An economical alternative to thermal transfer solutions for standard-performance, short-term labeling applications. Direct thermal printing is ribbonless and does not leave behind a carbon copy of the printed label information.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.