
B33 Series Direct Thermal Printable Removable Paper Lbls 6in H x 4in W WT 270/RL
Mfr # B33-333-816
Zoro # G308582977
product price:Â $43.39
/eaKey Features
Application
Warehouse Marking;General Identification;Inventory and Inspection Labeling;General Identification
Width
4 in
Height
6 in
Material
Direct Thermal Paper
Label Maker Tape Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B33-333-816
Zoro #
G308582977
UPC #
888434556917
Country of Origin
Mexico
Dimensions
Width
4 in
Height
6 in
Size
6 in H x 4 in W
Label Maker Tape Thickness
0.004 in
Details
Item
Label
Application
Warehouse Marking;General Identification;Inventory and Inspection Labeling;General Identification
Material
Direct Thermal Paper
Label Maker Tape Finish
Matte
Includes
Cartridge of 270 Labels
Color
White
Description
B-816 material is a direct thermal printable, white topcoated paper material with a removable acrylic adhesive. Intended for use in applications such as warehouse/industrial ID, general label ID and government asset tracking. An economical alternative to thermal transfer solutions for standard-performance, short-term labeling applications. Direct thermal printing is ribbonless and does not leave behind a carbon copy of the printed label information.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.