B33 Series Eco-Friendly Matte Labels 0.437in H x 0.5in W WT 10000/RL

  • Mfr # B33-12-618

  • Zoro # G908583022


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Application
Barcode Labeling;Circuit Board Labeling;Component and Equipment Labeling;General Identification;Inventory and Inspection Labeling
Width
0.5 in
Height
0.437 in
Material
Polyester
Label Maker Tape Thickness
0.0028 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B33-12-618
Zoro #
G908583022
UPC #
888434562451
Country of Origin
United States

Dimensions

Width
0.5 in
Height
0.437 in
Label Maker Tape Thickness
0.0028 in
Size
0.437 in H x 0.5 in W

Details

Item
Label
Application
Barcode Labeling;Circuit Board Labeling;Component and Equipment Labeling;General Identification;Inventory and Inspection Labeling
Material
Polyester
Includes
Roll of 10000 Labels
Color
White
Label Maker Tape Finish
Matte

Description

These labels are ideal for rating plate applications and general-purpose labeling with high-quality barcodes and graphics. Film contains recycled PET. Matte white polyester has a permanent acrylic adhesive and is thermal transfer printable. Excellent resistance to most chemicals, oils and water. B-618 material is made with an eco-friendly film. UL approved. Service temperature of -40 to 212 deg F -40 to 100 deg C. A ribbon is required to print this material. Use Part Number B30-R6000.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.