
B33 Series Eco-Friendly Matte WT Polyester Labels 0.75in H x 1.5in W WT 3300/RL
Mfr # B33-6-618
Zoro # G608583292
product price: $149.99
/ea
Free Shipping & Returns
Key Features
Application
Barcode Labeling;Circuit Board Labeling;Component and Equipment Labeling;General Identification;Inventory and Inspection Labeling
Width
1.5 in
Height
0.75 in
Includes
Roll of 3300 Labels
Label Maker Tape Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B33-6-618
Zoro #
G608583292
UPC #
888434562499
Country of Origin
United States
Dimensions
Width
1.5 in
Height
0.75 in
Label Maker Tape Thickness
0.0028 in
Size
0.75 in H x 1.5 in W
Details
Item
Label
Application
Barcode Labeling;Circuit Board Labeling;Component and Equipment Labeling;General Identification;Inventory and Inspection Labeling
Includes
Roll of 3300 Labels
Label Maker Tape Finish
Matte
Material
Polyester
Color
White
Description
These labels are ideal for rating plate applications and general-purpose labeling with high-quality barcodes and graphics. Film contains recycled PET. Matte white polyester has a permanent acrylic adhesive and is thermal transfer printable. Excellent resistance to most chemicals, oils and water. B-618 material is made with an eco-friendly film. UL approved. Service temperature of -40 to 212 deg F -40 to 100 deg C. A ribbon is required to print this material. Use Part Number B30-R6000.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.