Zoro Homepage

B33 Series Eco-Friendly Matte WT Polyester Labels 2 in H x 3 in W WT 700/RL

  • Mfr # B33-19-618

  • Zoro # G908583411


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Application
Barcode Labeling;Circuit Board Labeling;Component and Equipment Labeling;General Identification;Inventory and Inspection Labeling
Width
3 in
Label Maker Tape Finish
Matte
Material
Polyester
Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B33-19-618
Zoro #
G908583411
UPC #
888434562536
Country of Origin
United States

Dimensions

Width
3 in
Height
2 in
Size
2 in H x 3 in W
Label Maker Tape Thickness
0.0028 in

Details

Item
Label
Application
Barcode Labeling;Circuit Board Labeling;Component and Equipment Labeling;General Identification;Inventory and Inspection Labeling
Label Maker Tape Finish
Matte
Material
Polyester
Color
White
Includes
Roll of 700 Labels

Description

These labels are ideal for rating plate applications and general-purpose labeling with high-quality barcodes and graphics. Film contains recycled PET. Matte white polyester has a permanent acrylic adhesive and is thermal transfer printable. Excellent resistance to most chemicals, oils and water. B-618 material is made with an eco-friendly film. UL approved. Service temperature of -40 to 212 deg F -40 to 100 deg C. A ribbon is required to print this material. Use Part Number B30-R6000.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.