
B33 Series Electrostatic Dissipative Polyester Lbls 0.25in H x 1in W WT 10000/RL
Mfr # B33-51-473
Zoro # G808583054
product price: $209.99
/ea
Free Shipping & Returns
Key Features
Application
Circuit Board Labeling;Electrical Labeling;General Identification
Width
1 in
Label Maker Tape Thickness
0.0034 in
Size
0.25 in H x 1 in W
Material
Static Dissipative Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B33-51-473
Zoro #
G808583054
UPC #
888434564271
Country of Origin
United States
Dimensions
Width
1 in
Label Maker Tape Thickness
0.0034 in
Size
0.25 in H x 1 in W
Height
0.25 in
Details
Item
Label
Application
Circuit Board Labeling;Electrical Labeling;General Identification
Material
Static Dissipative Polyester
Color
White
Includes
Roll of 10000 Labels
Label Maker Tape Finish
Gloss
Description
This B-473 material is a low-profile polyimide and polyester material that has static dissipative properties. Primarily used for printed circuit boards and electronic component labeling. B-473 material is a white glossy polyester with a permanent static dissipative adhesive and liner. Has surface resistivity values in the recommended range for dissipative ESD packaging materials. CSA Accepted when printed with the Brady Series R6000 ribbon. A ribbon is required to print this material. Use Part Number B30-R6000.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.