Zoro Homepage

B33 Series Electrostatic Dissipative Polyester Lbls 0.25in H x 2in W WT 3200/RL

  • Mfr # B33-15-473

  • Zoro # G208583043


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Application
Circuit Board Labeling;Electrical Labeling;General Identification
Width
2 in
Size
0.25 in H x 2 in W
Color
White
Label Maker Tape Thickness
0.0034 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B33-15-473
Zoro #
G208583043
UPC #
888434564264
Country of Origin
United States

Dimensions

Width
2 in
Size
0.25 in H x 2 in W
Label Maker Tape Thickness
0.0034 in
Height
0.25 in

Details

Item
Label
Application
Circuit Board Labeling;Electrical Labeling;General Identification
Color
White
Material
Static Dissipative Polyester
Includes
Roll of 3200 Labels
Label Maker Tape Finish
Gloss

Description

This B-473 material is a low-profile polyimide and polyester material that has static dissipative properties. Primarily used for printed circuit boards and electronic component labeling. B-473 material is a white glossy polyester with a permanent static dissipative adhesive and liner. Has surface resistivity values in the recommended range for dissipative ESD packaging materials. CSA Accepted when printed with the Brady Series R6000 ribbon. A ribbon is required to print this material. Use Part Number B30-R6000.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.