B33 Series Flexible with Permanent Adhesive Labels 0.5in H x 1in W WT 5000/RL

  • Mfr # B33-5-484

  • Zoro # G415721825


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Application
Circuit Board Labeling; Electrical Labeling; General Identification
Label Color
White
Label Finish
Gloss
Labels per Roll
5000
Printer Series Compatibility
BBP®33 Label Printer; BradyPrinter i3300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B33-5-484
Zoro #
G415721825
UPC #
754473911942
Country of Origin
Mexico

Dimensions

Width
1 in

Details

Application
Circuit Board Labeling; Electrical Labeling; General Identification
Label Color
White
Label Finish
Gloss
Labels per Roll
5000
Printer Series Compatibility
BBP®33 Label Printer; BradyPrinter i3300
Label Material
Polyester
Label Media Format
Roll

Description

Permanent Polyester B-484 material has excellent pliability and is designed for high adhesion to textured metals, low surface energy plastics and angled or curved surfaces. Ideal for marking backer board, DIN rail, relays, PLCs, switches, solenoids, drive motors and other components inside panels. Glossy white polyester with permanent rubber-based adhesive is thermal transfer printable. UL approved. Service temperature of -40 to 248° F -40 to 120° C. A ribbon is required to print this material. Use Part Number B30-R6000.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.