
B33 Series Flexible with Permanent Adhesive Labels 0.75in H x 1.5in W WT 1500/RL
Mfr # B33-136-484
Zoro # G315721550
product price: $86.99
/ea
Free Shipping & Returns
Key Features
Application
Circuit Board Labeling; Electrical Labeling; General Identification
Label Color
White
Printer Series Compatibility
BBP®33 Label Printer; BradyPrinter i3300
Label Material
Polyester
Label Media Format
Roll
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B33-136-484
Zoro #
G315721550
UPC #
754473910624
Country of Origin
Mexico
Dimensions
Width
1-1/2 in
Details
Application
Circuit Board Labeling; Electrical Labeling; General Identification
Label Color
White
Printer Series Compatibility
BBP®33 Label Printer; BradyPrinter i3300
Label Material
Polyester
Label Media Format
Roll
Label Finish
Gloss
Labels per Roll
1,500
Description
Permanent Polyester B-484 material has excellent pliability and is designed for high adhesion to textured metals, low surface energy plastics and angled or curved surfaces. Ideal for marking backer board, DIN rail, relays, PLCs, switches, solenoids, drive motors and other components inside panels. Glossy white polyester with permanent rubber-based adhesive is thermal transfer printable. UL approved. Service temperature of -40 to 248° F -40 to 120° C. A ribbon is required to print this material. Use Part Number B30-R6000.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.