Shop BRADY
See all product information
Create Account
B33 Series Flexible with Permanent Adhesive Labels 1in H x 3in W WT 1500/RL
- Mfr # B33-18-484
- Zoro # G415721986
product price:
$
178.99
/ea
Free Shipping & Returns
Key Features
Application
Circuit Board Labeling; Electrical Labeling; General Identification
Label Color
White
Printer Series Compatibility
BBP®33 Label Printer; BradyPrinter i3300
Label Material
Polyester
Label Media Format
Roll
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B33-18-484
- Zoro #
- G415721986
- UPC #
- 754473911157
- Country of Origin
- Mexico
- Application
- Circuit Board Labeling; Electrical Labeling; General Identification
- Label Color
- White
- Printer Series Compatibility
- BBP®33 Label Printer; BradyPrinter i3300
- Label Material
- Polyester
- Label Media Format
- Roll
- Label Finish
- Gloss
- Labels per Roll
- 1,500
Description
Permanent Polyester B-484 material has excellent pliability and is designed for high adhesion to textured metals, low surface energy plastics and angled or curved surfaces. Ideal for marking backer board, DIN rail, relays, PLCs, switches, solenoids, drive motors and other components inside panels. Glossy white polyester with permanent rubber-based adhesive is thermal transfer printable. UL approved. Service temperature of -40 to 248° F -40 to 120° C. A ribbon is required to print this material. Use Part Number B30-R6000.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.