B33 Series Flexible with Permanent Adhesive Labels 2in H x 4in W WT 750/RL

  • Mfr # B33-55-484

  • Zoro # G108583266


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Application
Asset Tracking;Barcode Labeling;Circuit Board Labeling;Component and Equipment Labeling;General Identification;Inventory and Inspection Labeling
Width
4 in
Height
2 in
Label Maker Tape Finish
Gloss
Label Maker Tape Thickness
0.003 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B33-55-484
Zoro #
G108583266
UPC #
888434563717
Country of Origin
United States

Dimensions

Width
4 in
Height
2 in
Label Maker Tape Thickness
0.003 in
Size
2 in H x 4 in W

Details

Item
Label
Application
Asset Tracking;Barcode Labeling;Circuit Board Labeling;Component and Equipment Labeling;General Identification;Inventory and Inspection Labeling
Label Maker Tape Finish
Gloss
Material
Polyester
Includes
Roll of 750 Labels
Color
White

Description

Permanent Polyester B-484 material has excellent pliability and is designed for high adhesion to textured metals, low surface energy plastics and angled or curved surfaces. Ideal for marking backer board, DIN rail, relays, PLCs, switches, solenoids, drive motors and other components inside panels. Glossy white polyester with permanent rubber-based adhesive is thermal transfer printable. UL approved. Service temperature of -40 to 248 deg F -40 to 120 deg C. A ribbon is required to print this material. Use Part Number B30-R6000..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.