
B33 Series Flexible with Permanent Adhesive Labels 4in H x 4in W WT 350/RL
Mfr # B33-161-484
Zoro # G908583282
product price: $189.99
/ea
Free Shipping & Returns
Key Features
Application
Asset Tracking;Barcode Labeling;Circuit Board Labeling;Component and Equipment Labeling;General Identification;Inventory and Inspection Labeling
Width
4 in
Includes
Roll of 350 Labels
Size
4 in H x 4 in W
Label Maker Tape Finish
Gloss
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B33-161-484
Zoro #
G908583282
UPC #
888434563724
Country of Origin
United States
Dimensions
Width
4 in
Size
4 in H x 4 in W
Height
4 in
Label Maker Tape Thickness
0.003 in
Details
Item
Label
Application
Asset Tracking;Barcode Labeling;Circuit Board Labeling;Component and Equipment Labeling;General Identification;Inventory and Inspection Labeling
Includes
Roll of 350 Labels
Label Maker Tape Finish
Gloss
Color
White
Material
Polyester
Description
Permanent Polyester B-484 material has excellent pliability and is designed for high adhesion to textured metals, low surface energy plastics and angled or curved surfaces. Ideal for marking backer board, DIN rail, relays, PLCs, switches, solenoids, drive motors and other components inside panels. Glossy white polyester with permanent rubber-based adhesive is thermal transfer printable. UL approved. Service temperature of -40 to 248 deg F -40 to 120 deg C. A ribbon is required to print this material. Use Part Number B30-R6000..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.