This item is Discontinued.

Brady B33 Series High Temperature Glossy Polyimide Lbls 0.25 in H x 2 in W WT 3200/RL B33-15-727

This item is Discontinued.

Brady

B33 Series High Temperature Glossy Polyimide Lbls 0.25 in H x 2 in W WT 3200/RL (Discontinued)

Mfr # B33-15-727
Zoro # G108583082
UPC # 888434564141
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B33-15-727
Zoro #
G108583082
UPC #
888434564141
Country of Origin
United States

Dimensions

Width
2 in
Size
0.25 in H x 2 in W
Label Maker Tape Thickness
0.0044 in
Height
0.25 in

Details

Item
Label
Application
Circuit Board Labeling;Component and Equipment Labeling;Temperature Indicating Labeling
Label Maker Tape Finish
Gloss
Color
White
Includes
Roll of 3200 Labels
Material
Polyimide

Description

High Temperature Polyimide B-727 withstands wave solder environments and multiple harsh washes for printed circuit board and electronic component preprocess labeling. Ultra-durable adhesive is designed for use with extreme wash protocol and cleaning chemicals, and is ideal for use in auto-apply equipment. Glossy white polyimide material is thermal transfer printable. UL approved; meets requirements of MIL-STD-202G, Method 215K. Service temperature of -94 to 212 deg F -70 to 100 deg C. A ribbon is required to print this material. Use Part Number B30-R6000.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.