
B33 Series High Temperature Polyimide Labels 0.315in H x 0.315in W WT 20000/RL
Mfr # B33-71-727
Zoro # G008583335
product price: $1,289.99
/ea
Free Shipping & Returns
Key Features
Application
Circuit Board Labeling;Component and Equipment Labeling;Temperature Indicating Labeling
Width
0.315 in
Color
White
Includes
Roll of 20000 Labels
Material
Polyimide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B33-71-727
Zoro #
G008583335
UPC #
888434564172
Country of Origin
United States
Dimensions
Width
0.315 in
Height
0.315 in
Label Maker Tape Thickness
0.0044 in
Size
0.315 in H x 0.315 in W
Details
Item
Label
Application
Circuit Board Labeling;Component and Equipment Labeling;Temperature Indicating Labeling
Color
White
Includes
Roll of 20000 Labels
Material
Polyimide
Label Maker Tape Finish
Gloss
Description
High Temperature Polyimide B-727 withstands wave solder environments and multiple harsh washes for printed circuit board and electronic component preprocess labeling. Ultra-durable adhesive is designed for use with extreme wash protocol and cleaning chemicals, and is ideal for use in auto-apply equipment. Glossy white polyimide material is thermal transfer printable. UL approved; meets requirements of MIL-STD-202G, Method 215K. Service temperature of -94 to 212 deg F -70 to 100 deg C. A ribbon is required to print this material. Use Part Number B30-R6000.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.