
B33 Series Low Smoke Zero Halogen PermaSleeve Heat Shrink Tubing, 0.75 in. Dia x 2 in. W, White
Mfr # B33D-750-2-7641
Zoro # G315721437
product price: $329.99
/ea
Free Shipping & Returns
Key Features
Application
Electrical Labeling; Wire and Cable Labeling
Label Color
White
Printer Series Compatibility
BBP®33 Label Printer; BradyPrinter i3300
Label Media Format
Roll
Adhesive
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
B33D-750-2-7641
Zoro #
G315721437
UPC #
754473941666
Country of Origin
Mexico
Dimensions
Width
2 in
Details
Application
Electrical Labeling; Wire and Cable Labeling
Label Color
White
Printer Series Compatibility
BBP®33 Label Printer; BradyPrinter i3300
Label Media Format
Roll
Adhesive
No
Label Finish
Matte
Labels per Roll
250
Description
The B-7641 Heat Shrink Sleeve from Brady is a low smoke, halogen free identification material used for wire and cable identification. Made of halogen-free, flexible flame-retardant, heat-shrinkable polyolefin tubing, offering fire safety properties and minimal smoke emission. Compatible with the most stringent requirements in the market today to enhance fire safety needs. 2:1 heat-shrink ratio. Use with thermal transfer printers and Brady's R6000 series halogen-free ribbon. A ribbon is required to print this material. Use Part Number B30-R6000.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.