Zoro Homepage

B33 Series Matte Silver Polyester Labels Labels 4 in W x 100 ft L Silver

  • Mfr # B33C-4000-413

  • Zoro # G908583312


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Application
Barcode Labeling;Component and Equipment Labeling;General Identification
Width
4 in
Label Maker Tape Thickness
0.0034 in
Length
4 in
Size
4 in W x 100 ft L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B33C-4000-413
Zoro #
G908583312
UPC #
888434561911
Country of Origin
Mexico

Dimensions

Width
4 in
Label Maker Tape Thickness
0.0034 in
Length
4 in
Size
4 in W x 100 ft L

Details

Item
Label
Application
Barcode Labeling;Component and Equipment Labeling;General Identification
Label Maker Tape Finish
Satin
Includes
Roll of 100 Feet
Material
Metallic, Non-metal Polyester
Color
Silver

Description

Non-Metal Polyester B-413 is a thermal transfer polyester material with a metallic-looking finish. Ideal for barcoded asset tracking and rating plate applications. Light gray top-coated material with permanent adhesive adheres to most clean, dry surfaces. Thermal transfer printable. UL approved. Service temperature of -70 to 110 deg F -56 to 43 deg C. A ribbon is required to print this material. Use Part Number B30-R6000.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.