B33 Series Matte WT 1 mil Polyimide Labels 0.25in H x 1.25in W WT 4000/RL

  • Mfr # B33-43-729

  • Zoro # G608583353


product price: $459.99
/ea
Free Shipping & Returns

Key Features

Application
Circuit Board Labeling;Component and Equipment Labeling
Width
1.25 in
Label Maker Tape Thickness
0.0034 in
Label Maker Tape Finish
Matte
Height
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B33-43-729
Zoro #
G608583353
UPC #
888434562390
Country of Origin
United States

Dimensions

Width
1.25 in
Label Maker Tape Thickness
0.0034 in
Height
0.25 in
Size
0.25 in H x 1.25 in W

Details

Item
Label
Application
Circuit Board Labeling;Component and Equipment Labeling
Label Maker Tape Finish
Matte
Includes
Roll of 4000 Labels
Material
Polyimide
Color
White

Description

Low-Profile Polyimide B-729 withstands wave solder environments and multiple harsh washes for printed circuit board and electronic component preprocess labeling. High-temperature, low-profile material is ideal for processes requiring thin or lightweight labels. Ultra-durable matte white polyimide material is thermal transfer printable. UL Approved; Meets requirements of MIL-STD-202G, Method 215K. Service temperature of -94 to 212 deg F -70 to 100 deg C. A ribbon is required to print this material. Use Part Number B30-R6000..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.