
B33 Series Matte WT 2 mil Polyimide Labels 0.25in H x 1.25in W WT 7000/RL
Mfr # B33-13-728
Zoro # G608582967
product price: $959.99
/ea
Free Shipping & Returns
Key Features
Application
Circuit Board Labeling;Component and Equipment Labeling
Width
1.25 in
Label Maker Tape Thickness
0.0044 in
Material
Polyimide
Label Maker Tape Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B33-13-728
Zoro #
G608582967
UPC #
888434562260
Country of Origin
United States
Dimensions
Width
1.25 in
Label Maker Tape Thickness
0.0044 in
Height
0.25 in
Size
0.25 in H x 1.25 in W
Details
Item
Label
Application
Circuit Board Labeling;Component and Equipment Labeling
Material
Polyimide
Label Maker Tape Finish
Matte
Color
White
Includes
Roll of 7000 Labels
Description
Permanent Polyimide B-728 withstands wave solder environments and multiple harsh washes for printed circuit board and electronic component preprocess labeling. Ultra-durable adhesive is designed for use with extreme wash protocol and cleaning chemicals, and is ideal for use in auto apply equipment. Matte white polyimide material is thermal transfer printable. UL Approved; Meets requirements of MIL-STD-202G, Method 215K. Service temperature of -94 to 212 deg F -70 to 100 deg C. A ribbon is required to print this material. Use Part Number B30-R6000..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.