B33 Series Matte WT 2 mil Polyimide Labels 0.2in H x 0.65in W WT 10000/RL

  • Mfr # B33-341-728

  • Zoro # G608583070


product price: $629.99
/ea
Free Shipping & Returns

Key Features

Application
Circuit Board Labeling;Component and Equipment Labeling
Width
0.65 in
Height
0.2 in
Label Maker Tape Finish
Matte
Size
0.2 in H x 0.65 in W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B33-341-728
Zoro #
G608583070
UPC #
888434562321
Country of Origin
United States

Dimensions

Width
0.65 in
Height
0.2 in
Size
0.2 in H x 0.65 in W
Label Maker Tape Thickness
0.0044 in

Details

Item
Label
Application
Circuit Board Labeling;Component and Equipment Labeling
Label Maker Tape Finish
Matte
Includes
Roll of 10000 Labels
Color
White
Material
Polyimide

Description

Permanent Polyimide B-728 withstands wave solder environments and multiple harsh washes for printed circuit board and electronic component preprocess labeling. Ultra-durable adhesive is designed for use with extreme wash protocol and cleaning chemicals, and is ideal for use in auto apply equipment. Matte white polyimide material is thermal transfer printable. UL Approved; Meets requirements of MIL-STD-202G, Method 215K. Service temperature of -94 to 212 deg F -70 to 100 deg C. A ribbon is required to print this material. Use Part Number B30-R6000..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.