
B33 Series Metallized Polyester Labels 2in H x 3in W Silver 500/RL
Mfr # B33-19-435
Zoro # G215721988
product price: $101.99
/ea
Free Shipping & Returns
Key Features
Adhesive
Adhesive
Adhesive Properties
Permanent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B33-19-435
Zoro #
G215721988
UPC #
754473911201
Country of Origin
Mexico
Details
Adhesive
Adhesive
Adhesive Properties
Permanent
Description
Glossy Metallized Permanent Polyester B-435 is designed for high adhesion to textured metals, powder coated surfaces and low surface energy plastics. Durable permanent acrylic adhesive withstands numerous solvents and variable temperatures. Thermal transfer printable. UL approved; CSA accepted. Service temperature of -40 to 194° F -40 to 90° C. A ribbon is required to print this material. Use Part Number B30-R6000.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.