Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

B33 Series Metallized Polyester Labels 2in H x 4in W Silver 750/RL

  • Mfr # B33-55-435

  • Zoro # G315722069


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Adhesive Properties
Permanent
Label Color
Silver
Label Media Format
Roll
Labels per Roll
750
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B33-55-435
Zoro #
G315722069
UPC #
754473911980
Country of Origin
Mexico

Dimensions

Width
4 in

Details

Adhesive Properties
Permanent
Label Color
Silver
Label Media Format
Roll
Labels per Roll
750
Printer Series Compatibility
BBP®33 Label Printer; BradyPrinter i3300
Label Finish
Gloss

Description

Glossy Metallized Permanent Polyester B-435 is designed for high adhesion to textured metals, powder coated surfaces and low surface energy plastics. Durable permanent acrylic adhesive withstands numerous solvents and variable temperatures. Thermal transfer printable. UL approved; CSA accepted. Service temperature of -40 to 194° F -40 to 90° C. A ribbon is required to print this material. Use Part Number B30-R6000.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.