
B33 Series Metallized Polyester Permanent Labels 0.5in H x 1in W LGT GR 2500/RL
Mfr # B33-59-486
Zoro # G115721903
product price: $129.99
/ea
Free Shipping & Returns
Key Features
Label Color
Light Gray
Labels per Roll
2500
Label Finish
Matte
Printer Series Compatibility
BBP®33 Label Printer; BradyPrinter i3300
Label Media Format
Roll
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B33-59-486
Zoro #
G115721903
UPC #
754473912086
Country of Origin
Mexico
Dimensions
Width
1 in
Details
Label Color
Light Gray
Labels per Roll
2500
Label Finish
Matte
Printer Series Compatibility
BBP®33 Label Printer; BradyPrinter i3300
Label Media Format
Roll
Application
General Identification; Inspection Repair; Rating & Name Plates
Description
Ultra Aggressive Metallized Polyester B-486 is ideal for rating/serial plates that use barcodes, alphanumerics, graphic symbols and logos and require nameplate-like quality. Matte, light gray material has a permanent rubber-based adhesive and is thermal transfer printable. Designed for high adhesion to textured metals, powder coated surfaces and low energy plastics. UL approved; CSA accepted. Service temperature of -40 to 248° F -40 to 120° C. A ribbon is required to print this material. Use Part Number B30-R4300.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.