Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

B33 Series Metallized Polyester Permanent Labels 0.5in H x 2in W LGT GR 2500/RL

  • Mfr # B33-53-428

  • Zoro # G915721950


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Adhesive Properties
Permanent
Label Color
Light Gray
Label Media Format
Roll
Printer Series Compatibility
BBP®33 Label Printer; BradyPrinter i3300
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B33-53-428
Zoro #
G915721950
UPC #
754473911867
Country of Origin
Mexico

Dimensions

Width
2 in

Details

Adhesive Properties
Permanent
Label Color
Light Gray
Label Media Format
Roll
Printer Series Compatibility
BBP®33 Label Printer; BradyPrinter i3300
Labels per Roll
2500
Label Finish
Matte

Description

Metallized Polyester B-428 labels are designed for applications that use barcodes, alphanumerics, graphic symbols and logos and require nameplate-like quality. Matte, light gray finish gives labels a rating and serial plate appearance. Labels are designed to withstand numerous solvents and variable temperatures when applied to various surfaces. UL approved; CSA accepted. Service temperature of -40 to 248° F -40 to 120° C. A ribbon is required to print this material. Use Part Number B30-R4300.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.