
B33 Series Metallized Polyester Permanent Labels 4in H x 4in W LGT GR 250/RL
Mfr # B33-161-486
Zoro # G608583377
product price: $219.99
/ea
Free Shipping & Returns
Key Features
Application
Asset Tracking;Component and Equipment Labeling;General Identification;Inventory and Inspection Labeling
Width
4 in
Label Maker Tape Thickness
0.0038 in
Label Maker Tape Finish
Matte
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B33-161-486
Zoro #
G608583377
UPC #
754473910983
Country of Origin
Mexico
Dimensions
Width
4 in
Label Maker Tape Thickness
0.0038 in
Size
4 in H x 4 in W
Height
4 in
Details
Item
Label
Application
Asset Tracking;Component and Equipment Labeling;General Identification;Inventory and Inspection Labeling
Label Maker Tape Finish
Matte
Color
Light Gray
Includes
Cartridge of 250 Labels
Material
Metallized Polyester
Adhesive
Yes
Label Media Format
Roll
Label Finish
Matte
Resistance Properties
Heat Resistant
Printer Series Compatibility
BBP®33 Label Printer; BradyPrinter i3300
Labels per Roll
250
Description
Ultra Aggressive Metallized Polyester B-486 is ideal for rating/serial plates that use barcodes, alphanumerics, graphic symbols and logos and require nameplate-like quality. Matte, light gray material has a permanent rubber-based adhesive and is thermal transfer printable. Designed for high adhesion to textured metals, powder coated surfaces and low energy plastics. UL approved; CSA accepted. Service temperature of -40 to 248 deg F -40 to 120 deg C. A ribbon is required to print this material. Use Part Number B30-R4300.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.