B33 Series Metallized Polyester Permanent Lbl 1.25in H x 2.75in W LGT GR 1000/RL

  • Mfr # B33-7-486

  • Zoro # G215721919


product price: $194.54
/ea
Free Shipping & Returns

Key Features

Adhesive
Yes
Label Color
Light Gray
Label Finish
Matte
Label Media Format
Roll
Width
2.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B33-7-486
Zoro #
G215721919
UPC #
754473912390
Country of Origin
Mexico

Dimensions

Width
2.75 in

Details

Adhesive
Yes
Label Color
Light Gray
Label Finish
Matte
Label Media Format
Roll
Labels per Roll
1000
Resistance Properties
Heat Resistant
Printer Series Compatibility
BBP®33 Label Printer; BradyPrinter i3300

Description

Ultra Aggressive Metallized Polyester B-486 is ideal for rating/serial plates that use barcodes, alphanumerics, graphic symbols and logos and require nameplate-like quality. Matte, light gray material has a permanent rubber-based adhesive and is thermal transfer printable. Designed for high adhesion to textured metals, powder coated surfaces and low energy plastics. UL approved; CSA accepted. Service temperature of -40 to 248° F -40 to 120° C. A ribbon is required to print this material. Use Part Number B30-R4300.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.