B33 Series Paper Labels 0.5 in H x 1 in W White 9000/RL

  • Mfr # B33-5-424

  • Zoro # G608583414


product price:  $90.49
/ea
Free Shipping & Returns

Key Features

Application
Barcode Labeling;Electrical Labeling;General Identification;Laboratory Labeling
Width
1 in
Label Maker Tape Thickness
0.0035 in
Includes
Roll of 9000 Labels
Size
0.5 in H x 1 in W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B33-5-424
Zoro #
G608583414
UPC #
888434562963
Country of Origin
United States

Dimensions

Width
1 in
Label Maker Tape Thickness
0.0035 in
Size
0.5 in H x 1 in W
Height
0.5 in

Details

Item
Label
Application
Barcode Labeling;Electrical Labeling;General Identification;Laboratory Labeling
Includes
Roll of 9000 Labels
Material
Paper
Color
White
Label Maker Tape Finish
Matte

Description

Paper Labels with Permanent Rubber Adhesive B-424 provide good contrast and smear resistance for thermal transfer and barcode printing applications. White matte paper label stock features permanent rubber adhesive. Low cost is ideal for all general purpose labeling projects. Service temperature of -40 to 122 deg F -40 to 50 deg C. A ribbon is required to print this material. Use Part Number B30-R4300..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.