
B33 Series Paper Labels 0.5 in H x 1.5 in W White 6000/RL
Mfr # B33-37-424
Zoro # G708583406
product price: $73.10
/eaKey Features
Application
Barcode Labeling;Electrical Labeling;General Identification;Laboratory Labeling
Width
1.5 in
Material
Paper
Label Maker Tape Thickness
0.0035 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B33-37-424
Zoro #
G708583406
UPC #
888434562970
Country of Origin
United States
Dimensions
Width
1.5 in
Label Maker Tape Thickness
0.0035 in
Size
0.5 in H x 1.5 in W
Height
0.5 in
Details
Item
Label
Application
Barcode Labeling;Electrical Labeling;General Identification;Laboratory Labeling
Material
Paper
Color
White
Includes
Roll of 6000 Labels
Label Maker Tape Finish
Matte
Description
Paper Labels with Permanent Rubber Adhesive B-424 provide good contrast and smear resistance for thermal transfer and barcode printing applications. White matte paper label stock features permanent rubber adhesive. Low cost is ideal for all general purpose labeling projects. Service temperature of -40 to 122 deg F -40 to 50 deg C. A ribbon is required to print this material. Use Part Number B30-R4300..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.