
B33 Series Paper Labels 0.5 in H x 2 in W White 2500/RL
Mfr # B33-53-424
Zoro # G815722033
product price: $52.59
/eaKey Features
Adhesive
Yes
Label Color
White
Application
General Identification; Laboratory Labeling
Labels per Roll
2500
Label Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B33-53-424
Zoro #
G815722033
UPC #
754473911850
Country of Origin
Mexico
Dimensions
Width
2 in
Details
Adhesive
Yes
Label Color
White
Application
General Identification; Laboratory Labeling
Labels per Roll
2500
Label Finish
Matte
Label Media Format
Roll
Adhesive Properties
Permanent Adhesive
Printer Series Compatibility
BBP®33 Label Printer; BradyPrinter i3300
Label Material
Paper
Description
Paper Labels with Permanent Rubber Adhesive B-424 provide good contrast and smear resistance for thermal transfer and barcode printing applications. White matte paper label stock features permanent rubber adhesive. Low cost is ideal for all general purpose labeling projects. Service temperature of -40 to 122° F -40 to 50° C. Service temperature of -40 to 122° F -40 to 50° C. A ribbon is required to print this material. Use Part Number B30-R4300.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.