B33 Series Paper Labels 1.25 in H x 2.75 in W White 1000/RL

  • Mfr # B33-7-424

  • Zoro # G115721859


product price:  $51.79
/ea

Key Features

Adhesive Properties
Permanent
Adhesive
Yes
Label Color
White
Label Finish
Matte
Width
2.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B33-7-424
Zoro #
G115721859
UPC #
754473912253
Country of Origin
Mexico

Dimensions

Width
2.75 in

Details

Adhesive Properties
Permanent
Adhesive
Yes
Label Color
White
Label Finish
Matte
Label Material
Paper
Label Media Format
Roll
Labels per Roll
1000

Description

Paper Labels with Permanent Rubber Adhesive B-424 provide good contrast and smear resistance for thermal transfer and barcode printing applications. White matte paper label stock features permanent rubber adhesive. Low cost is ideal for all general purpose labeling projects. Service temperature of -40 to 122° F -40 to 50° C. Service temperature of -40 to 122° F -40 to 50° C. A ribbon is required to print this material. Use Part Number B30-R4300.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.