
B33 Series Paper Labels 5 in H x 3 in W White 250/RL
Mfr # B33-20-424
Zoro # G715721846
product price: $60.49
/eaKey Features
Adhesive Properties
Permanent
Adhesive
Yes
Application
General Identification; Laboratory Labeling
Label Color
White
Label Media Format
Roll
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B33-20-424
Zoro #
G715721846
UPC #
754473911232
Country of Origin
Mexico
Dimensions
Width
3 in
Details
Adhesive Properties
Permanent
Adhesive
Yes
Application
General Identification; Laboratory Labeling
Label Color
White
Label Media Format
Roll
Printer Series Compatibility
BBP®33 Label Printer; BradyPrinter i3300
Label Finish
Matte
Label Material
Paper
Labels per Roll
250
Description
Paper Labels with Permanent Rubber Adhesive B-424 provide good contrast and smear resistance for thermal transfer and barcode printing applications. White matte paper label stock features permanent rubber adhesive. Low cost is ideal for all general purpose labeling projects. Service temperature of -40 to 122° F -40 to 50° C. Service temperature of -40 to 122° F -40 to 50° C. A ribbon is required to print this material. Use Part Number B30-R4300.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.