Zoro Homepage

B33 Series PermaShield Glossy WT Polyester Labels 1 in H x 2 in W WT 800/RL

  • Mfr # B33-23-423

  • Zoro # G208583371


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Application
Barcode Labeling;Circuit Board Labeling;Component and Equipment Labeling;General Identification;Inventory and Inspection Labeling
Width
2 in
Color
White
Label Maker Tape Thickness
0.0059 in
Includes
Roll of 800 Labels
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B33-23-423
Zoro #
G208583371
UPC #
888434561072
Country of Origin
United States

Dimensions

Width
2 in
Label Maker Tape Thickness
0.0059 in
Size
1 in H x 2 in W
Height
1 in

Details

Item
Label
Application
Barcode Labeling;Circuit Board Labeling;Component and Equipment Labeling;General Identification;Inventory and Inspection Labeling
Color
White
Includes
Roll of 800 Labels
Material
Polyester with Polyester Overlaminate
Label Maker Tape Finish
Gloss

Description

Permanent Polyester B-423 is ideal for electronic PCB and component identification, barcode labels, rating plates and solar panel identification. Brady PermaShield labels are supplied as a 2-in-one label comprised of a standard printable label with matching clear polyester overlaminate mounted beneath the label. UL approved; CSA accepted. Meets requirements of a halogen-free material per DIN VDE 0472 part 815. Service temperature of -94 to 230 deg F -70 to 110 deg C. A ribbon is required to print this material. Use Part Number B30-R6000.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.