Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

B33 Series PermaShield Glossy WT Polyester Labels 1.75in H x 2.75in W WT 500/RL

  • Mfr # B33-24-423

  • Zoro # G708583444


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Application
Barcode Labeling;Circuit Board Labeling;Component and Equipment Labeling;General Identification;Inventory and Inspection Labeling
Width
2.75 in
Label Maker Tape Finish
Gloss
Label Maker Tape Thickness
0.0059 in
Height
1.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B33-24-423
Zoro #
G708583444
UPC #
888434561096
Country of Origin
United States

Dimensions

Width
2.75 in
Label Maker Tape Thickness
0.0059 in
Height
1.75 in
Size
1.75 in H x 2.75 in W

Details

Item
Label
Application
Barcode Labeling;Circuit Board Labeling;Component and Equipment Labeling;General Identification;Inventory and Inspection Labeling
Label Maker Tape Finish
Gloss
Material
Polyester with Polyester Overlaminate
Color
White
Includes
Roll of 500 Labels

Description

Permanent Polyester B-423 is ideal for electronic PCB and component identification, barcode labels, rating plates and solar panel identification. Brady PermaShield labels are supplied as a 2-in-one label comprised of a standard printable label with matching clear polyester overlaminate mounted beneath the label. UL approved; CSA accepted. Meets requirements of a halogen-free material per DIN VDE 0472 part 815. Service temperature of -94 to 230 deg F -70 to 110 deg C. A ribbon is required to print this material. Use Part Number B30-R6000.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.