
B33 Series Polyester Chemical Resistant Lab Lbl 0.25in H x 0.374in W WT 15000/RL
Mfr # B33-289-492
Zoro # G815721425
product price: $1,229.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B33-289-492
Zoro #
G815721425
UPC #
888434559000
Country of Origin
United States
Description
Take on extreme temps and curved surfaces with B-492 FreezerBondz Ultra-Thin Cryogenic Polyester Labels. Apply directly to pre-frozen glass, plastic and stainless steel. Specialized - Aggressive adhesive B-492 FreezerBondz labels are ideal for curved, frozen surfaces like vials, centrifuge samples, tubes and slides. Durable - Labels withstand chemicals, abrasions, storage in liquid nitrogen and a high/low temperature range of -320° to 212°F -196° to 100°C. Adhesive - Permanent acrylic adhesive for tight bonding onto smooth, curved surfaces, or wrapping around tubes and vials with a 1/8 in. overlap. Certifications - RoHS compliant to 2011/65/EU Pass 2015/863. For material specific performance and properties, please refer to the Technical Data Sheet TDS. A ribbon is required to print this material. Use Part Number B30-R6400.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.