
B33 Series Polyester Microscope Slide Lab Labels 0.375in H x 0.9in W WT 3000/RL
Mfr # B33-195-481
Zoro # G815721906
product price: $239.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B33-195-481
Zoro #
G815721906
UPC #
754473911225
Country of Origin
Mexico
Description
Get high performance in the harshest lab environments. These polyester labels withstand the slide staining process with Xylene, Ethanol, Toluene and more, and remain scannable. Specialized - Engineered for harsh environments, B-481 StainerBondz label material withstands H&E hematoxylin and eosin slide staining process. Durable - Labels resist a wide variety of chemicals, oils and water and have a high/low temperature performance of -112 to 266°F -80 to 130°C. Adhesive - Made with a permanent acrylic adhesive for tight bonding onto smooth or textured surfaces. Certifications - RoHS compliant to 2011/65/EU Pass 2015/863. For material specific performance and properties, please refer to the Technical Data Sheet TDS. A ribbon is required to print this material. Use Part Number B30-R6400.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.