Zoro Homepage

B33 Series Polyester Permanent Labels 0.437in H x 0.5in W WT 10000/RL

  • Mfr # B33-12-489

  • Zoro # G408583317


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Application
Asset Tracking;Barcode Labeling;Component and Equipment Labeling;Data and Telecommunications Labeling;Electrical Labeling;General Identification;Inventory and Inspection Labeling
Width
0.5 in
Size
0.437 in H x 0.5 in W
Color
White
Label Maker Tape Thickness
0.0051 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B33-12-489
Zoro #
G408583317
UPC #
888434563731
Country of Origin
United States

Dimensions

Width
0.5 in
Size
0.437 in H x 0.5 in W
Label Maker Tape Thickness
0.0051 in
Height
0.437 in

Details

Item
Label
Application
Asset Tracking;Barcode Labeling;Component and Equipment Labeling;Data and Telecommunications Labeling;Electrical Labeling;General Identification;Inventory and Inspection Labeling
Color
White
Includes
Roll of 10000 Labels
Label Maker Tape Finish
Matte
Material
Polyester

Description

Ultra Aggressive Polyester B-489A with permanent adhesive is ideal for labeling products and general ID in both commercial and industrial applications. Best for application on smooth and highly textured indoor surfaces including metal and low surface energy plastics. Matte white polyester material has a permanent rubber based adhesive and is thermal transfer printable. UL approved; CSA accepted. Service temperature of -40 to 248 deg F -40 to 120 deg C. A ribbon is required to print this material. Use Part Number B30-R4300..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.