B33 Series Polyimide Non-Reflow Circuit Board Labels 0.25 in H x 1 in W RL/10000

  • Mfr # B33-51-777

  • Zoro # G108583068


product price:  $839.99
/ea
Free Shipping & Returns

Key Features

Application
Circuit Board Labeling
Width
1 in
Color
White
Height
0.25 in
Size
0.25 in H x 1 in W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B33-51-777
Zoro #
G108583068
UPC #
888434562901
Country of Origin
United States

Dimensions

Width
1 in
Height
0.25 in
Size
0.25 in H x 1 in W
Label Maker Tape Thickness
0.0042 in

Details

Item
Label
Application
Circuit Board Labeling
Color
White
Label Maker Tape Finish
Gloss
Includes
Roll of 10000 Labels
Material
Polyimide

Description

Keep your printed circuit board and electronic component pre-process identification running smoothly with B-777 Polyimide Labels. This material does not require reflow or preheating to ensure printing readability, making it ideal for boards that go through multiple harsh-condition washes. Use in combination with B30-R6300 ribbon to meet MIL-STD-202G, Method 215K Resistance to Solvents test requirements. Use of B30-R6000 ribbon is acceptable but B30-R6300 is recommended for best performance in washdown cycles - user should test to their intended application.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.