
B33 Series Polypropylene Labels 1.25 in H x 2.75 in W White 1000/RL
Mfr # B33-7-425
Zoro # G108582948
product price: $95.29
/ea
Free Shipping & Returns
Key Features
Application
Asset Tracking;Barcode Labeling;Component and Equipment Labeling;Data and Telecommunications Labeling;General Identification;Inventory and Inspection Labeling;Laboratory Labeling;Wire and Cable Labeling
Width
2.75 in
Includes
Roll of 1000 Labels
Color
White
Label Maker Tape Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B33-7-425
Zoro #
G108582948
UPC #
888434563342
Country of Origin
United States
Dimensions
Width
2.75 in
Label Maker Tape Thickness
0.0046 in
Size
1.25 in H x 2.75 in W
Height
1.25 in
Details
Item
Label
Application
Asset Tracking;Barcode Labeling;Component and Equipment Labeling;Data and Telecommunications Labeling;General Identification;Inventory and Inspection Labeling;Laboratory Labeling;Wire and Cable Labeling
Includes
Roll of 1000 Labels
Color
White
Label Maker Tape Finish
Matte
Material
Polypropylene
Description
White B-425 thermal transfer printable Polypropylene is ideal for labeling applications requiring excellent solvent resistance and print performance. No visible effects to printed label when exposed to common chemicals, oils or water. UL approved; CSA accepted. Meets requirements of a halogen-free material per DIN VDE 0472 part 815. Service temperature of -94 to 176 deg F -70 to 80 deg C. A ribbon is required to print this material. Use Part Number B30-R4300.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.