Zoro Homepage

B33 Series Polypropylene Labels 2 in H x 4 in W White 600/RL

  • Mfr # B33-55-425

  • Zoro # G508582944


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Application
Asset Tracking;Barcode Labeling;Component and Equipment Labeling;Data and Telecommunications Labeling;General Identification;Inventory and Inspection Labeling;Laboratory Labeling;Wire and Cable Labeling
Width
4 in
Label Maker Tape Finish
Matte
Size
2 in H x 4 in W
Label Maker Tape Thickness
0.0046 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B33-55-425
Zoro #
G508582944
UPC #
888434563359
Country of Origin
United States

Dimensions

Width
4 in
Size
2 in H x 4 in W
Label Maker Tape Thickness
0.0046 in
Height
2 in

Details

Item
Label
Application
Asset Tracking;Barcode Labeling;Component and Equipment Labeling;Data and Telecommunications Labeling;General Identification;Inventory and Inspection Labeling;Laboratory Labeling;Wire and Cable Labeling
Label Maker Tape Finish
Matte
Color
White
Material
Polypropylene
Includes
Roll of 600 Labels

Description

White B-425 thermal transfer printable Polypropylene is ideal for labeling applications requiring excellent solvent resistance and print performance. No visible effects to printed label when exposed to common chemicals, oils or water. UL approved; CSA accepted. Meets requirements of a halogen-free material per DIN VDE 0472 part 815. Service temperature of -94 to 176 deg F -70 to 80 deg C. A ribbon is required to print this material. Use Part Number B30-R4300.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.