B33 Series Self-Extinguishing Polyester Labels 0.5 in H x 1 in W White 7000/RL

  • Mfr # B33-5-443

  • Zoro # G108583358


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Application
Asset Tracking;Barcode Labeling;Circuit Board Labeling;Component and Equipment Labeling;Data and Telecommunications Labeling;General Identification;Inventory and Inspection Labeling
Width
1 in
Label Maker Tape Finish
Matte
Includes
Roll of 7000 Labels
Label Maker Tape Thickness
0.0031 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B33-5-443
Zoro #
G108583358
UPC #
888434562703
Country of Origin
United States

Dimensions

Width
1 in
Label Maker Tape Thickness
0.0031 in
Height
0.5 in
Size
0.5 in H x 1 in W

Details

Item
Label
Application
Asset Tracking;Barcode Labeling;Circuit Board Labeling;Component and Equipment Labeling;Data and Telecommunications Labeling;General Identification;Inventory and Inspection Labeling
Label Maker Tape Finish
Matte
Includes
Roll of 7000 Labels
Color
White
Material
Polyester

Description

B-443 material is designed to stop burning as soon as the ignition source is out. These labels are effective for applications where halogen-free self-extinguishing properties are required. Meets flammability requirements for compartment interiors. Fuel / oil resistance. Humidity resistance. Aerospace fluid resistance. Adheres to stainless steel, polypropylene and 2024-TS Aluminum. UL Recognized Component when printed with the Brady Series R6400 ribbon. A ribbon is required to print this material. Use Part Number B30-R6400.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.