
B33 Series Self-Extinguishing Polyester Labels 0.5 in H x 1.5 in W White 700/RL
Mfr # B33-37-443
Zoro # G308583325
product price: $209.99
/ea
Free Shipping & Returns
Key Features
Application
Asset Tracking;Barcode Labeling;Circuit Board Labeling;Component and Equipment Labeling;Data and Telecommunications Labeling;General Identification;Inventory and Inspection Labeling
Width
1.5 in
Label Maker Tape Thickness
0.0031 in
Size
0.5 in H x 1.5 in W
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B33-37-443
Zoro #
G308583325
UPC #
888434562765
Country of Origin
United States
Dimensions
Width
1.5 in
Label Maker Tape Thickness
0.0031 in
Size
0.5 in H x 1.5 in W
Height
0.5 in
Details
Item
Label
Application
Asset Tracking;Barcode Labeling;Circuit Board Labeling;Component and Equipment Labeling;Data and Telecommunications Labeling;General Identification;Inventory and Inspection Labeling
Color
White
Material
Polyester
Includes
Roll of 700 Labels
Label Maker Tape Finish
Matte
Description
B-443 material is designed to stop burning as soon as the ignition source is out. These labels are effective for applications where halogen-free self-extinguishing properties are required. Meets flammability requirements for compartment interiors. Fuel / oil resistance. Humidity resistance. Aerospace fluid resistance. Adheres to stainless steel, polypropylene and 2024-TS Aluminum. UL Recognized Component when printed with the Brady Series R6400 ribbon. A ribbon is required to print this material. Use Part Number B30-R6400.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.