B33 Series Self-Extinguishing Polyester Labels 0.75 in H x 1.5 in W WT 3300/RL

  • Mfr # B33-6-443

  • Zoro # G408583348


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Application
Asset Tracking;Barcode Labeling;Circuit Board Labeling;Component and Equipment Labeling;Data and Telecommunications Labeling;General Identification;Inventory and Inspection Labeling
Width
1.5 in
Size
0.75 in H x 1.5 in W
Label Maker Tape Thickness
0.0031 in
Includes
Roll of 3300 Labels
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B33-6-443
Zoro #
G408583348
UPC #
888434562710
Country of Origin
United States

Dimensions

Width
1.5 in
Size
0.75 in H x 1.5 in W
Label Maker Tape Thickness
0.0031 in
Height
0.75 in

Details

Item
Label
Application
Asset Tracking;Barcode Labeling;Circuit Board Labeling;Component and Equipment Labeling;Data and Telecommunications Labeling;General Identification;Inventory and Inspection Labeling
Includes
Roll of 3300 Labels
Color
White
Label Maker Tape Finish
Matte
Material
Polyester

Description

B-443 material is designed to stop burning as soon as the ignition source is out. These labels are effective for applications where halogen-free self-extinguishing properties are required. Meets flammability requirements for compartment interiors. Fuel / oil resistance. Humidity resistance. Aerospace fluid resistance. Adheres to stainless steel, polypropylene and 2024-TS Aluminum. UL Recognized Component when printed with the Brady Series R6400 ribbon. A ribbon is required to print this material. Use Part Number B30-R6400.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.