B33 Series Self-Extinguishing Polyester Labels 1 in H x 3 in W White 1500/RL

  • Mfr # B33-18-443

  • Zoro # G908583398


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Application
Electrical Labeling;Safety Identification
Width
3 in
Material
Polyester
Height
1 in
Label Maker Tape Thickness
0.0031 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B33-18-443
Zoro #
G908583398
UPC #
888434561058
Country of Origin
United States

Dimensions

Width
3 in
Height
1 in
Label Maker Tape Thickness
0.0031 in
Size
1 in H x 3 in W

Details

Item
Label
Application
Electrical Labeling;Safety Identification
Material
Polyester
Color
White
Includes
Roll of 1500 Labels
Label Maker Tape Finish
Matte

Description

B-443 material is designed to stop burning as soon as the ignition source is out. These labels are effective for applications where halogen-free self-extinguishing properties are required. Meets flammability requirements for compartment interiors. Fuel / oil resistance. Humidity resistance. Aerospace fluid resistance. Adheres to stainless steel, polypropylene and 2024-TS Aluminum. UL Recognized Component when printed with the Brady Series R6400 ribbon. A ribbon is required to print this material. Use Part Number B30-R6400.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.