Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

B33 Series Tamper Evident Metallized Polyester Lbls 0.5in H x 1.5in W SL 5000/RL

  • Mfr # B33-37-438

  • Zoro # G108582986


product price: $429.99
/ea
Free Shipping & Returns

Key Features

Application
Asset Tracking;Component and Equipment Labeling;Data and Telecommunications Labeling;General Identification;Inventory and Inspection Labeling;Electrical Labeling
Width
1.5 in
Color
Silver
Size
0.5 in H x 1.5 in W
Height
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B33-37-438
Zoro #
G108582986
UPC #
888434563977
Country of Origin
United States

Dimensions

Width
1.5 in
Size
0.5 in H x 1.5 in W
Height
0.5 in
Label Maker Tape Thickness
0.0033 in

Details

Item
Label
Application
Asset Tracking;Component and Equipment Labeling;Data and Telecommunications Labeling;General Identification;Inventory and Inspection Labeling;Electrical Labeling
Color
Silver
Includes
Roll of 5000 Labels
Material
Tamper-evident Metallized Polyester
Label Maker Tape Finish
Matte

Description

B-438 Metallized Polyester Labels have a permanent adhesive that leaves a checkerboard footprint if removed. Designed for rating and serial plates requiring both high-performance and protection against removal. Ideal for product labeling, asset tracking and general industrial ID. Withstands solvents and variable temperatures. Requires minimal handling in order to prevent prematurely exposed checkerboard pattern. A ribbon is required to print this material. Use Part Number B30-R4300.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.