
B33 Series Weather Resistant Outdoor Polyester Labels 0.5in H x 1in W YL 7500/RL
Mfr # B33-5-8591-YL
Zoro # G108583433
product price:Â $239.99
/ea
Free Shipping & Returns
Key Features
Application
Barcode Labeling;Component and Equipment Labeling;Data and Telecommunications Labeling;Inventory and Inspection Labeling;Facility Identification
Width
1 in
Includes
Cartridge of 7500 Labels
Size
0.5 in H x 1 in W
Height
0.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
B33-5-8591-YL
Zoro #
G108583433
UPC #
754473638177
Country of Origin
United States
Dimensions
Width
1 in
Size
0.5 in H x 1 in W
Height
0.5 in
Label Maker Tape Thickness
0.0043 in
Details
Item
Label
Application
Barcode Labeling;Component and Equipment Labeling;Data and Telecommunications Labeling;Inventory and Inspection Labeling;Facility Identification
Includes
Cartridge of 7500 Labels
Color
Yellow
Material
Polyester
Label Maker Tape Finish
Gloss
Description
B-8591 outdoor, harsh-environment labels from Brady resist UV, abrasions, high temperatures, fluids and washdowns, and are an ideal print-on-demand thermal transfer label solution. 12+ year outdoor durability reduces identification failures and the costs associated with losing this information. No overlaminate means durability is drastically improved without adding an overlaminate over the print. Quick and easy application with pressure-sensitive adhesive. Meets regulatory specifications for halogen-free applications. A ribbon is required to print this material. Use Part Number B30-R6600.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.