Shop EPSON

ContinuousLabelStock, Yellow, Semi-Gloss

  • Mfr # 60YR31

  • Zoro # G700690010


product price:  $104.99
/ea
Free Shipping & Returns

Key Features

Application
Barcode Label, Caution Label, General Identification for Indoor/Outdoor Usage, Warning Label
Label Color
Yellow
Printer Series Compatibility
LW-Z5000PX, LW-Z5010PX
Label Material
Vinyl
Label Media Format
Continuous Roll in Box
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
60YR31
Zoro #
G700690010
UPC #
815407022223
Country of Origin
China

Dimensions

Width
1 in
Roll Length
147 19/32 ft
Label Thickness
0.007 in

Details

Item
Continuous Label Stock
Application
Barcode Label, Caution Label, General Identification for Indoor/Outdoor Usage, Warning Label
Label Color
Yellow
Printer Series Compatibility
LW-Z5000PX, LW-Z5010PX
Label Material
Vinyl
Label Media Format
Continuous Roll in Box
Adhesive
Adhesive
Label Finish
Semi-Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Fade-Resistant, Humidity-Resistant, Oil-Resistant, Scratch-Resistant, Smear-Resistant, Tear-Resistant, UV-Resistant, Washdown-Resistant, Wear-Resistant
Adhesive Properties
Permanent Adhesive
Indoor/Outdoor Usage
Indoor/Outdoor
Standards
RoHS Compliant to 2011/65/ EU and Annex II EU 2015/863, UL/cUL
Includes
Label Roll with Printer-Specific Spool
Color
Yellow
Maximum Service Temperature
194 Degrees F
For Print Method
Thermal Transfer
Adhesive Material
Acrylic
Minimum Service Temperature
-40 Degrees F
Material Series
Vinyl
Compatible Mfr Part Number
LW-Z5000PX, LW-Z5000PX-R, LW-Z5010PX, LW-Z5010PX-I, LW-Z5010PX-PP, LW-Z5010PX-R
Material Properties
Chlorine-Free, Chloroethene-Free, Silicone-Free
Product Type
Continuous Label Stock

Description

Continuous Label Stock, Adhesive Properties Permanent Adhesive, Compatible Grainger Part Number 60YR02, 60YR03, 60YR54, 60YR55, 60YR56, 60YR57, Compatible Mfr Part Number LW-Z5000PX, LW-Z5000PX-R, LW-Z5010PX, LW-Z5010PX-I, LW-Z5010PX-PP, LW-Z5010PX-R, Label Color Yellow, Label Finish Semi-Gloss, Label Material Vinyl, Material Properties Chlorine-Free, Chloroethene-Free, Silicone-Free, Printer Series Compatibility LW-Z5000PX, LW-Z5010PX, Recommended Ribbon Not Applicable, Roll Length 147 19/32 ft

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.