
B33 Series Weather Resistant Outdoor Polyester Labels 2 in H x 3 in W BK 750/RL
Mfr # B33-19-8591-BK
Zoro # G508583422
product price:Â $199.99
/ea
Free Shipping & Returns
Key Features
Application
Barcode Labeling;Component and Equipment Labeling;Data and Telecommunications Labeling;Inventory and Inspection Labeling;Facility Identification
Width
3 in
Label Maker Tape Thickness
0.0043 in
Size
2 in H x 3 in W
Includes
Cartridge of 750 Labels
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B33-19-8591-BK
Zoro #
G508583422
UPC #
754473638023
Country of Origin
United States
Dimensions
Width
3 in
Label Maker Tape Thickness
0.0043 in
Size
2 in H x 3 in W
Height
2 in
Details
Item
Label
Application
Barcode Labeling;Component and Equipment Labeling;Data and Telecommunications Labeling;Inventory and Inspection Labeling;Facility Identification
Includes
Cartridge of 750 Labels
Color
Black
Material
Polyester
Label Maker Tape Finish
Gloss
Description
The B-8591 material from Brady is an extremely outdoor durable, print-on-demand thermal transfer label solution that resists UV, abrasion and fluids. 12+ year outdoor durability reduces identification failures and the costs associated with losing this information. No over laminate means durability is drastically improved without adding an over laminate over the print. Quick and easy application with pressure-sensitive adhesive. Meets regulatory specifications for Halogen Free Applications. A ribbon is required to print this material. Use Part Number B30-R4400-WT.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.