
B33 Series Weather Resistant Outdoor Polyester Labels 2 in H x 3 in W WT 750/RL
Mfr # B33-19-8591-WT
Zoro # G708583246
product price:Â $189.99
/ea
Free Shipping & Returns
Key Features
Application
Barcode Labeling;Component and Equipment Labeling;Data and Telecommunications Labeling;Inventory and Inspection Labeling;Facility Identification
Width
3 in
Label Maker Tape Thickness
0.0043 in
Includes
Cartridge of 750 Labels
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B33-19-8591-WT
Zoro #
G708583246
UPC #
754473638047
Country of Origin
United States
Dimensions
Width
3 in
Label Maker Tape Thickness
0.0043 in
Height
2 in
Size
2 in H x 3 in W
Details
Item
Label
Application
Barcode Labeling;Component and Equipment Labeling;Data and Telecommunications Labeling;Inventory and Inspection Labeling;Facility Identification
Includes
Cartridge of 750 Labels
Color
White
Material
Polyester
Label Maker Tape Finish
Gloss
Description
B-8591 outdoor, harsh-environment labels from Brady resist UV, abrasions, high temperatures, fluids and washdowns, and are an ideal print-on-demand thermal transfer label solution. 12+ year outdoor durability reduces identification failures and the costs associated with losing this information. No overlaminate means durability is drastically improved without adding an overlaminate over the print. Quick and easy application with pressure-sensitive adhesive. Meets regulatory specifications for halogen-free applications. A ribbon is required to print this material. Use Part Number B30-R6600.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.