B33 Series Weather Resistant Outdoor Polyester Labels 4 in H x 4 in W WT 400/RL

  • Mfr # B33-161-8591-WT

  • Zoro # G508582982


product price:  $249.99
/ea
Free Shipping & Returns

Key Features

Application
Barcode Labeling;Component and Equipment Labeling;Data and Telecommunications Labeling;Inventory and Inspection Labeling;Facility Identification
Width
4 in
Label Maker Tape Thickness
0.0043 in
Height
4 in
Size
4 in H x 4 in W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B33-161-8591-WT
Zoro #
G508582982
UPC #
754473637927
Country of Origin
United States

Dimensions

Width
4 in
Label Maker Tape Thickness
0.0043 in
Height
4 in
Size
4 in H x 4 in W

Details

Item
Label
Application
Barcode Labeling;Component and Equipment Labeling;Data and Telecommunications Labeling;Inventory and Inspection Labeling;Facility Identification
Includes
Cartridge of 400 Labels
Color
White
Material
Polyester
Label Maker Tape Finish
Gloss

Description

B-8591 outdoor, harsh-environment labels from Brady resist UV, abrasions, high temperatures, fluids and washdowns, and are an ideal print-on-demand thermal transfer label solution. 12+ year outdoor durability reduces identification failures and the costs associated with losing this information. No overlaminate means durability is drastically improved without adding an overlaminate over the print. Quick and easy application with pressure-sensitive adhesive. Meets regulatory specifications for halogen-free applications. A ribbon is required to print this material. Use Part Number B30-R6600.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.