
B33 Series Weather Resistant Outdoor Polyester Lbl 0.75in H x 1.5in W BK 3500/RL
Mfr # B33-6-8591-BK
Zoro # G208583272
product price:Â $199.99
/ea
Free Shipping & Returns
Key Features
Application
Barcode Labeling;Component and Equipment Labeling;Data and Telecommunications Labeling;Inventory and Inspection Labeling;Facility Identification
Width
1.5 in
Height
0.75 in
Size
0.75 in H x 1.5 in W
Label Maker Tape Finish
Gloss
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
B33-6-8591-BK
Zoro #
G208583272
UPC #
754473638184
Country of Origin
United States
Dimensions
Width
1.5 in
Height
0.75 in
Size
0.75 in H x 1.5 in W
Label Maker Tape Thickness
0.0043 in
Details
Item
Label
Application
Barcode Labeling;Component and Equipment Labeling;Data and Telecommunications Labeling;Inventory and Inspection Labeling;Facility Identification
Label Maker Tape Finish
Gloss
Includes
Cartridge of 3500 Labels
Material
Polyester
Color
Black
Description
B-8591 outdoor, harsh-environment labels from Brady resist UV, abrasions, high temperatures, fluids and washdowns, and are an ideal print-on-demand thermal transfer label solution. 12+ year outdoor durability reduces identification failures and the costs associated with losing this information. No overlaminate means durability is drastically improved without adding an overlaminate over the print. Quick and easy application with pressure-sensitive adhesive. Meets regulatory specifications for halogen-free applications. A ribbon is required to print this material. Use Part Number B30-R4400-WT.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.