
B33 Series with Permanent Acrylic Adhesive Labels 0.5in H x 0.5in W CL 5000/RL
Mfr # B33-149-432
Zoro # G115721552
product price: $99.49
/ea
Free Shipping & Returns
Key Features
Application
Asset Tracking; Barcode Labeling; General Identification; Warehouse Marking
Adhesive
Yes
Indoor/Outdoor Usage
outdoor use
Labels per Roll
5000
Label Media Format
Roll
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B33-149-432
Zoro #
G115721552
UPC #
754473910785
Country of Origin
Mexico
Dimensions
Width
0.5 in
Details
Application
Asset Tracking; Barcode Labeling; General Identification; Warehouse Marking
Adhesive
Yes
Indoor/Outdoor Usage
outdoor use
Labels per Roll
5000
Label Media Format
Roll
Label Finish
Gloss
Label Material
Polyester
Printer Series Compatibility
BBP®33 Label Printer; BradyPrinter i3300
Description
Rough surface polyester B-432 labels are ideal for electronic component identification, barcode labels, rating plates and solar panel identification. Made from durable glossy clear polyester with permanent acrylic adhesive, labels are chemical, oil and water resistant. UL Recognized for outdoor use on glass, thermoset polyester plastic and polyvinyl fluoride plastic surfaces to support solar panel identification. CSA accepted. Service temperature of -70 to 230° F -56 to 110° C. A ribbon is required to print this material. Use Part Number B30-R6000.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.